This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19851993 Volvo 240, CSC2A3VO7015 CSC2A3VO7015

Seat Covers in Neosupreme for 19851993 Volvo 240, CSC2A3VO7015 (Discontinued)

  • Mfr # CSC2A3VO7015
  • Zoro # G7261089
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3VO7015
Zoro #
G7261089
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 1985 To 1993 Volvo 240 Sedan/260 Sedan
Family Code
VO7015

Description

Seat Covers in Neosupreme for 1985-1993 Volvo 240 Sedan/260 Sedan - (F), 50/50 Bucket,W/Builtin Headrest,No Armrest, headrest covers not included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.