This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19861987 Jeep Wagoneer, CSC2A4JP7053 CSC2A4JP7053

Seat Covers in Neosupreme for 19861987 Jeep Wagoneer, CSC2A4JP7053 (Discontinued)

  • Mfr # CSC2A4JP7053
  • Zoro # G7217488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A4JP7053
Zoro #
G7217488
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Blue with Black sides
Seat Position
Front
For Use With
For 1986 To 1987 Jeep Wagoneer
Family Code
JP7053

Description

Seat Covers in Neosupreme for 1986-1987 Jeep Wagoneer - (F), 50/50 bucket w/removable hdrst, w/lumbar lever, w/o power, FOR BASE MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.