This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19861995 Suzuki Samurai, CSC2A5SZ9253 CSC2A5SZ9253

Seat Covers in Neosupreme for 19861995 Suzuki Samurai, CSC2A5SZ9253 (Discontinued)

  • Mfr # CSC2A5SZ9253
  • Zoro # G7231059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A5SZ9253
Zoro #
G7231059
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Tan with Black sides
Seat Position
Rear
For Use With
For 1986 To 1995 Suzuki Samurai
Family Code
SZ9253

Description

Seat Covers in Neosupreme for 1986-1995 Suzuki Samurai - (R), Bench, w/o rubbr stop on fr of btm cshn, bkrst ht abov btm of rear wndw, w/3 horz loops on back

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.