
Seat Covers in Neosupreme for 19871990 Acura Legend, CSC2KT17AC7015 (Discontinued)
- Mfr # CSC2KT17AC7015
- Zoro # G7279094
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2KT17AC7015
Zoro #
G7279094
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Banshee With Black Sides
Seat Position
Front
For Use With
For 1987 To 1990 Acura Legend
Family Code
AC7015
Description
Seat Covers in Neosupreme for 1987-1990 Acura Legend - (F), 50/50 Bucket, W/Removable Headrest, COUPE ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.