This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871990 Chevrolet, CSCKT12CH7324 CSCKT12CH7324

Seat Covers in Neosupreme for 19871990 Chevrolet, CSCKT12CH7324 (Discontinued)

  • Mfr # CSCKT12CH7324
  • Zoro # G7633181
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT12CH7324
Zoro #
G7633181
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti Solid
Seat Position
Front
For Use With
For 1987 To 1990 Chevrolet Caprice
Family Code
CH7324

Description

Seat Covers in Neosupreme for 1987-1990 Chevrolet Caprice - (F), 60/40 bench w/adjustable, not removable headrest, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.