This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871992 Jeep Cherokee, CSC2A2JP7058 CSC2A2JP7058

Seat Covers in Neosupreme for 19871992 Jeep Cherokee, CSC2A2JP7058 (Discontinued)

  • Mfr # CSC2A2JP7058
  • Zoro # G7228268
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A2JP7058
Zoro #
G7228268
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1987 To 1992 Jeep Cherokee
Family Code
JP7058

Description

Seat Covers in Neosupreme for 1987-1992 Jeep Cherokee - (F), 50/50 bucket, w/power driver and passenger seat, FOR CHEROKEE LIMITED ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.