This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871995 Nissan, CSCKT16NS7025 CSCKT16NS7025

Seat Covers in Neosupreme for 19871995 Nissan, CSCKT16NS7025 (Discontinued)

  • Mfr # CSCKT16NS7025
  • Zoro # G7598680
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT16NS7025
Zoro #
G7598680
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid Solid
Seat Position
Front
For Use With
For 1987 To 1995 Nissan Pathfinder
Family Code
NS7025

Description

Seat Covers in Neosupreme for 1987-1995 Nissan Pathfinder - (F), 50/50 Bucket, with removable see-through headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.