This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19871996 Chevrolet, CSC2MO03CH7122 CSC2MO03CH7122

Seat Covers in Neosupreme for 19871996 Chevrolet, CSC2MO03CH7122 (Discontinued)

  • Mfr # CSC2MO03CH7122
  • Zoro # G7236939
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO03CH7122
Zoro #
G7236939
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Treestand with Black Sides
Seat Position
Front
For Use With
For 1987 To 1996 Chevrolet Corsica
Family Code
CH7122

Description

Seat Covers in Neosupreme for 1987-1996 Chevrolet Corsica - (F), 50/50 front bucket w/adjustable headrest, NOT FOR LTZ MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.