This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881989 GMC C6000, CSCRT06GM7306 CSCRT06GM7306

Seat Covers in Neosupreme for 19881989 GMC C6000, CSCRT06GM7306 (Discontinued)

  • Mfr # CSCRT06GM7306
  • Zoro # G7653034
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT06GM7306
Zoro #
G7653034
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-5
Seat Position
Front
For Use With
For 1988 To 1989 GMC C6000, Version P
Family Code
GM7306

Description

Seat Covers in Neosupreme for 1988-1989 GMC C6000, Version P - (F), Solid Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.