This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881991 Pontiac, CSCKT10PN7032 CSCKT10PN7032

Seat Covers in Neosupreme for 19881991 Pontiac, CSCKT10PN7032 (Discontinued)

  • Mfr # CSCKT10PN7032
  • Zoro # G7638842
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT10PN7032
Zoro #
G7638842
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Rear
For Use With
For 1988 To 1991 Pontiac Bonneville
Family Code
PN7032

Description

Seat Covers in Neosupreme for 1988-1991 Pontiac Bonneville - (R), SSE model ONLY, Solid Bench w/armrest, w/separate headrest, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.