This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881992 Toyota Corolla, CSC2A1TT7178 CSC2A1TT7178

Seat Covers in Neosupreme for 19881992 Toyota Corolla, CSC2A1TT7178 (Discontinued)

  • Mfr # CSC2A1TT7178
  • Zoro # G7253748
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1TT7178
Zoro #
G7253748
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Rear
For Use With
For 1988 To 1992 Toyota Corolla Sedan
Family Code
TT7178

Description

Seat Covers in Neosupreme for 1988-1992 Toyota Corolla Sedan - (R), Solid Backrest, Solid Bottom, w/o headrst, NOT FOR LE MODEL, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.