This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19881992 Toyota Corolla, CSC2A3TT7178 CSC2A3TT7178

Seat Covers in Neosupreme for 19881992 Toyota Corolla, CSC2A3TT7178 (Discontinued)

  • Mfr # CSC2A3TT7178
  • Zoro # G7253851
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3TT7178
Zoro #
G7253851
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Rear
For Use With
For 1988 To 1992 Toyota Corolla Sedan
Family Code
TT7178

Description

Seat Covers in Neosupreme for 1988-1992 Toyota Corolla Sedan - (R), Solid Backrest, Solid Bottom, w/o headrst, NOT FOR LE MODEL, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.