
Seat Covers in Neosupreme for 19881994 Chevrolet, CSC2KT09CH7109 (Discontinued)
- Mfr # CSC2KT09CH7109
- Zoro # G7172511
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2KT09CH7109
Zoro #
G7172511
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad With Black Sides
Seat Position
Front
For Use With
For 1988 To 1994 Chevrolet Cavalier
Family Code
CH7109
Description
Seat Covers in Neosupreme for 1988-1994 Chevrolet Cavalier - (F), Coupe, 50/50 Bucket, W/Builtin Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.