This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901990 Cadillac Coupe, CSC2KT13CD7161 CSC2KT13CD7161

Seat Covers in Neosupreme for 19901990 Cadillac Coupe, CSC2KT13CD7161 (Discontinued)

  • Mfr # CSC2KT13CD7161
  • Zoro # G7212892
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT13CD7161
Zoro #
G7212892
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude With Black Sides
Seat Position
Front
For Use With
For 1990 To 1990 Cadillac Coupe DeVille
Family Code
CD7161

Description

Seat Covers in Neosupreme for 1990-1990 Cadillac Coupe DeVille - (F), 60/40 bench w/adj headrest, w/console, for seats with 2-stems per headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.