This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901992 Lexus LS Sedan, CSC2A2LX7032 CSC2A2LX7032

Seat Covers in Neosupreme for 19901992 Lexus LS Sedan, CSC2A2LX7032 (Discontinued)

  • Mfr # CSC2A2LX7032
  • Zoro # G7246553
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2A2LX7032
Zoro #
G7246553
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1990 To 1992 Lexus LS Sedan
Family Code
LX7032

Description

Seat Covers in Neosupreme for 1990-1992 Lexus LS Sedan - (F), 50/50 bucket w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.