This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901993 Acura Integra, CSCRT08AC7003 CSCRT08AC7003

Seat Covers in Neosupreme for 19901993 Acura Integra, CSCRT08AC7003 (Discontinued)

  • Mfr # CSCRT08AC7003
  • Zoro # G7633714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT08AC7003
Zoro #
G7633714
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree Max-1
Seat Position
Front
For Use With
For 1990 To 1993 Acura Integra
Family Code
AC7003

Description

Seat Covers in Neosupreme for 1990-1993 Acura Integra - (F), 2-Door, 50/50 Bucket, W/Removable Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.