This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901993 Honda Accord, CSC2PD34HD7091 CSC2PD34HD7091

Seat Covers in Neosupreme for 19901993 Honda Accord, CSC2PD34HD7091 (Discontinued)

  • Mfr # CSC2PD34HD7091
  • Zoro # G7249992
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD34HD7091
Zoro #
G7249992
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Rear
Color
Digital Camo Jungle with Black Sides
For Use With
For 1990 To 1993 Honda Accord Sedan
Family Code
HD7091

Description

Seat Covers in Neosupreme for 1990-1993 Honda Accord Sedan - (R), DX MODEL, Solid Folding Back, Solid Bottom Cushion, W/O Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.