
Seat Covers in Neosupreme for 19901993 Toyota Celica, CSC2A1TT7060 (Discontinued)
- Mfr # CSC2A1TT7060
- Zoro # G7280418
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSC2A1TT7060
Zoro #
G7280418
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Front
For Use With
For 1990 To 1993 Toyota Celica
Family Code
TT7060
Description
Seat Covers in Neosupreme for 1990-1993 Toyota Celica - (F), 5th Gen, ONLY FOR CELICA GT & CELICA ST MODELS, 50/50 Bucket,W/Removable Headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.