This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901994 Mitsubishi, CSCMO12MB7008 CSCMO12MB7008

Seat Covers in Neosupreme for 19901994 Mitsubishi, CSCMO12MB7008 (Discontinued)

  • Mfr # CSCMO12MB7008
  • Zoro # G7624930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO12MB7008
Zoro #
G7624930
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse Solid
Seat Position
Front
For Use With
For 1990 To 1994 Mitsubishi Eclipse
Family Code
MB7008

Description

Seat Covers in Neosupreme for 1990-1994 Mitsubishi Eclipse - (F), 50/50 High Back Buckets,W/O Buttons on the Side of Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.