This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901994 Subaru Legacy, CSC2A3SU7026 CSC2A3SU7026

Seat Covers in Neosupreme for 19901994 Subaru Legacy, CSC2A3SU7026 (Discontinued)

  • Mfr # CSC2A3SU7026
  • Zoro # G7235353
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3SU7026
Zoro #
G7235353
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 1990 To 1994 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU7026

Description

Seat Covers in Neosupreme for 1990-1994 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bucket w/removable headrest, w/lumbar on driver seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.