
Seat Covers in Neosupreme for 19901994 Subaru Legacy, CSCKT12SU7026 (Discontinued)
- Mfr # CSCKT12SU7026
- Zoro # G7530379
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT12SU7026
Zoro #
G7530379
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Yeti Solid
Seat Position
Front
For Use With
For 1990 To 1994 Subaru Legacy, SUS, Outback SEDAN
Family Code
SU7026
Description
Seat Covers in Neosupreme for 1990-1994 Subaru Legacy, SUS, Outback SEDAN - (F), 50/50 bucket w/removable headrest, w/lumbar on driver seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.