This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19901995 Chevrolet Astro, CSCMO08CH7220 CSCMO08CH7220

Seat Covers in Neosupreme for 19901995 Chevrolet Astro, CSCMO08CH7220 (Discontinued)

  • Mfr # CSCMO08CH7220
  • Zoro # G7526142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCMO08CH7220
Zoro #
G7526142
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush Solid
Seat Position
Middle
For Use With
For 1990 To 1995 Chevrolet Astro Extended Length Minivan
Family Code
CH7220

Description

Seat Covers in Neosupreme for 1990-1995 Chevrolet Astro Extended Length Minivan - (M), 50/50 bucket w/built-in headrest, w/2 armrests

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.