This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911992 Cadillac, CSC2RT03CD7288 CSC2RT03CD7288

Seat Covers in Neosupreme for 19911992 Cadillac, CSC2RT03CD7288 (Discontinued)

  • Mfr # CSC2RT03CD7288
  • Zoro # G7415938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2RT03CD7288
Zoro #
G7415938
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP with Black sides
Seat Position
Front
For Use With
For 1991 To 1992 Cadillac Fleetwood
Family Code
CD7288

Description

Seat Covers in Neosupreme for 1991-1992 Cadillac Fleetwood - (F), 60/40 bench w/adj headrest, w/console, for seats with 1-stem per headrest, NOT BROUGHAM MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.