
Seat Covers in Neosupreme for 19911994 Ford Explorer, CSC2KT14FD7119 (Discontinued)
- Mfr # CSC2KT14FD7119
- Zoro # G7178461
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2KT14FD7119
Zoro #
G7178461
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Pontus With Black Sides
Seat Position
Rear
For Use With
For 1991 To 1994 Ford Explorer 4-door S.U.V.
Family Code
FD7119
Description
Seat Covers in Neosupreme for 1991-1994 Ford Explorer 4-door S.U.V. - (R), 60/40 Split Bench Seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.