
Seat Covers in Neosupreme for 19911994 Ford Explorer, CSCKT08FD7079 (Discontinued)
- Mfr # CSCKT08FD7079
- Zoro # G7583463
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSCKT08FD7079
Zoro #
G7583463
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 1991 To 1994 Ford Explorer 2-door/Explorer Sport
Family Code
FD7079
Description
Seat Covers in Neosupreme for 1991-1994 Ford Explorer 2-door/Explorer Sport - (F), 50/50 Bucket, W/Builtin Headrest, FOR MODELS W/O POWER LUMBAR
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.