
Seat Covers in Neosupreme for 19911994 Nissan Sentra, CSC2A9NS7020 (Discontinued)
- Mfr # CSC2A9NS7020
- Zoro # G7221310
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2A9NS7020
Zoro #
G7221310
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Navy Blue with Black sides
Seat Position
Rear
For Use With
For 1991 To 1994 Nissan Sentra
Family Code
NS7020
Description
Seat Covers in Neosupreme for 1991-1994 Nissan Sentra - (R), SEDAN, bench, solid back, solid bottom, w/o headrest
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.