
Seat Covers in Neosupreme for 19911995 Acura Legend, CSC2A2AC7030 (Discontinued)
- Mfr # CSC2A2AC7030
- Zoro # G7303019
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSC2A2AC7030
Zoro #
G7303019
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1991 To 1995 Acura Legend
Family Code
AC7030
Description
Seat Covers in Neosupreme for 1991-1995 Acura Legend - (F), 50/50 bucket w/removable headrest, w/driver lumbar, w/power driver & passenger seat, SEDAN ONLY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.