This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911995 Acura Legend, CSC2PD38AC7027 CSC2PD38AC7027

Seat Covers in Neosupreme for 19911995 Acura Legend, CSC2PD38AC7027 (Discontinued)

  • Mfr # CSC2PD38AC7027
  • Zoro # G7218282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD38AC7027
Zoro #
G7218282
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink with Black Sides
Seat Position
Front
For Use With
For 1991 To 1995 Acura Legend
Family Code
AC7027

Description

Seat Covers in Neosupreme for 1991-1995 Acura Legend - (F), COUPE, 50/50 bukt w/remvbl hdrst, w/powr driver seat, w/manual pass. seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.