This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911995 Acura Legend, CSCKT10AC7033 CSCKT10AC7033

Seat Covers in Neosupreme for 19911995 Acura Legend, CSCKT10AC7033 (Discontinued)

  • Mfr # CSCKT10AC7033
  • Zoro # G7549559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCKT10AC7033
Zoro #
G7549559
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Typhon Solid
Seat Position
Front
For Use With
For 1991 To 1995 Acura Legend
Family Code
AC7033

Description

Seat Covers in Neosupreme for 1991-1995 Acura Legend - (F), 50/50 bucket w/removable headrest, w/driver lumbar, w/pwr dr seat, manual pass seat, SEDAN ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.