
Seat Covers in Neosupreme for 19911996 Ford Escort, CSC2KT09FD7238 (Discontinued)
- Mfr # CSC2KT09FD7238
- Zoro # G7167742
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSC2KT09FD7238
Zoro #
G7167742
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Nomad With Black Sides
Seat Position
Front
For Use With
For 1991 To 1996 Ford Escort
Family Code
FD7238
Description
Seat Covers in Neosupreme for 1991-1996 Ford Escort - (F), 50/50 bucket w/removable headrest, NOT FOR GT MODEL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.