This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19911999 Dodge Stealth, CSC2AWDG9506 CSC2AWDG9506

Seat Covers in Neosupreme for 19911999 Dodge Stealth, CSC2AWDG9506 (Discontinued)

  • Mfr # CSC2AWDG9506
  • Zoro # G7163490
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSC2AWDG9506
Zoro #
G7163490
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
Color
Wine with Black sides
For Use With
For 1991 To 1999 Dodge Stealth
Family Code
DG9506

Description

Seat Covers in Neosupreme for 1991-1999 Dodge Stealth - (F), 50/50 bucket, for manual driver and passenger seat, w/o dr lumbar

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.