This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921994 Acura Vigor, CSCPD34AC7013 CSCPD34AC7013

Seat Covers in Neosupreme for 19921994 Acura Vigor, CSCPD34AC7013 (Discontinued)

  • Mfr # CSCPD34AC7013
  • Zoro # G7602488
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCPD34AC7013
Zoro #
G7602488
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Front
For Use With
For 1992 To 1994 Acura Vigor
Family Code
AC7013

Description

Seat Covers in Neosupreme for 1992-1994 Acura Vigor - (F), 50/50 Front Buckets w/lumbar lever on driver seat, w/removable headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.