This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921994 Chevrolet, CSC2PD36CH7047 CSC2PD36CH7047

Seat Covers in Neosupreme for 19921994 Chevrolet, CSC2PD36CH7047 (Discontinued)

  • Mfr # CSC2PD36CH7047
  • Zoro # G7160368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36CH7047
Zoro #
G7160368
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 1992 To 1994 Chevrolet Suburban
Family Code
CH7047

Description

Seat Covers in Neosupreme for 1992-1994 Chevrolet Suburban - (F), 50/50 bucket, W/Builtin Headrest, W/ 2 Armrst per Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.