This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921994 GMC Yukon  F, CSCPD38GM7221 CSCPD38GM7221

Seat Covers in Neosupreme for 19921994 GMC Yukon F, CSCPD38GM7221 (Discontinued)

  • Mfr # CSCPD38GM7221
  • Zoro # G7590868
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CSCPD38GM7221
Zoro #
G7590868
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Pink Solid
Seat Position
Front
For Use With
For 1992 To 1994 GMC Yukon
Family Code
GM7221

Description

Seat Covers in Neosupreme for 1992-1994 GMC Yukon - (F), 50/50 bucket, W/Builtin Headrest, W/ 1 Armrst per Seat

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.