
Seat Covers in Neosupreme for 19921995 Volvo 960 Sedan, CSCMO08VO7158 (Discontinued)
- Mfr # CSCMO08VO7158
- Zoro # G7601453
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCMO08VO7158
Zoro #
G7601453
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Brush Solid
Seat Position
Rear
For Use With
For 1992 To 1995 Volvo 960 Sedan
Family Code
VO7158
Description
Seat Covers in Neosupreme for 1992-1995 Volvo 960 Sedan - (R), solid bench, w/armrest & integrated child booster seat..(REMOV BOTTM BY PUSH BACK,THEN PULL UP)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.