This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19921996 Ford Escort, CSC2A1FD7316 CSC2A1FD7316

Seat Covers in Neosupreme for 19921996 Ford Escort, CSC2A1FD7316 (Discontinued)

  • Mfr # CSC2A1FD7316
  • Zoro # G7215263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A1FD7316
Zoro #
G7215263
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Black
Seat Position
Rear
For Use With
For 1992 To 1996 Ford Escort
Family Code
FD7316

Description

Seat Covers in Neosupreme for 1992-1996 Ford Escort - (R), 60/40 Split Folding Backrst, Solid Bottom, w/Built-in Hdrst, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.