This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19922000 Lexus SC  F, CSC2PD36LX7030 CSC2PD36LX7030

Seat Covers in Neosupreme for 19922000 Lexus SC F, CSC2PD36LX7030 (Discontinued)

  • Mfr # CSC2PD36LX7030
  • Zoro # G7188200
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2PD36LX7030
Zoro #
G7188200
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 1992 To 2000 Lexus SC
Family Code
LX7030

Description

Seat Covers in Neosupreme for 1992-2000 Lexus SC - (F), 50/50 Bucket

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.