This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931995 Ford Ranger, CSC2MO02FD7242 CSC2MO02FD7242

Seat Covers in Neosupreme for 19931995 Ford Ranger, CSC2MO02FD7242 (Discontinued)

  • Mfr # CSC2MO02FD7242
  • Zoro # G7176949
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO02FD7242
Zoro #
G7176949
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Break Up Infinity with Black Sides
Seat Position
Front
For Use With
For 1993 To 1995 Ford Ranger
Family Code
FD7242

Description

Seat Covers in Neosupreme for 1993-1995 Ford Ranger - (F), 50/50 bucket sport seat w/built-in headrest, INCLUDES SPLASH MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.