This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931995 Ford Ranger, CSCKT13FD7242 CSCKT13FD7242

Seat Covers in Neosupreme for 19931995 Ford Ranger, CSCKT13FD7242 (Discontinued)

  • Mfr # CSCKT13FD7242
  • Zoro # G7589264
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCKT13FD7242
Zoro #
G7589264
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Altitude Solid
Seat Position
Front
For Use With
For 1993 To 1995 Ford Ranger
Family Code
FD7242

Description

Seat Covers in Neosupreme for 1993-1995 Ford Ranger - (F), 50/50 bucket sport seat w/built-in headrest, INCLUDES SPLASH MODEL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.