This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931995 Jeep Grand, CSCRT05JP7008 CSCRT05JP7008

Seat Covers in Neosupreme for 19931995 Jeep Grand, CSCRT05JP7008 (Discontinued)

  • Mfr # CSCRT05JP7008
  • Zoro # G7642430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCRT05JP7008
Zoro #
G7642430
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree XTRA Solid
Seat Position
Front
For Use With
For 1993 To 1995 Jeep Grand Cherokee
Family Code
JP7008

Description

Seat Covers in Neosupreme for 1993-1995 Jeep Grand Cherokee - (F), 50/50 bucket w/remov hdrst, LAREDO & LIMITED - LIMITED MUST NOT HAVE SQUARE-PLEATED BACKREST

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.