This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931995 Toyota Corolla, CSC2A3TT7158 CSC2A3TT7158

Seat Covers in Neosupreme for 19931995 Toyota Corolla, CSC2A3TT7158 (Discontinued)

  • Mfr # CSC2A3TT7158
  • Zoro # G7261000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A3TT7158
Zoro #
G7261000
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Gray with Black sides
Seat Position
Front
For Use With
For 1993 To 1995 Toyota Corolla Sedan
Family Code
TT7158

Description

Seat Covers in Neosupreme for 1993-1995 Toyota Corolla Sedan - (F), 50/50 bucket w/removable headrest, w/turning knob on driver side seat bottom, FOR LE MODEL ONLY

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.