This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931997 Ford Probe, CSC2PD36FD7240 CSC2PD36FD7240

Seat Covers in Neosupreme for 19931997 Ford Probe, CSC2PD36FD7240 (Discontinued)

  • Mfr # CSC2PD36FD7240
  • Zoro # G200131174
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2PD36FD7240
Zoro #
G200131174
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Sand with Black Sides
Seat Position
Front
For Use With
For 1993 To 1997 Ford Probe
Family Code
FD7240

Description

Seat Covers in Neosupreme for 1993-1997 Ford Probe - (F), 50/50 Bucket, W/Builtin Headrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.