This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19931997 Nissan Altima, CSCRT03NS7018 CSCRT03NS7018

Seat Covers in Neosupreme for 19931997 Nissan Altima, CSCRT03NS7018 (Discontinued)

  • Mfr # CSCRT03NS7018
  • Zoro # G000313893
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSCRT03NS7018
Zoro #
G000313893
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Realtree AP Solid
Seat Position
Rear
For Use With
For 1993 To 1997 Nissan Altima
Family Code
NS7018

Description

Seat Covers in Neosupreme for 1993-1997 Nissan Altima - (R), Solid Bench,W/Armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.