This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19932002 Chevrolet Camaro, CSC2A2CH7158 CSC2A2CH7158

Seat Covers in Neosupreme for 19932002 Chevrolet Camaro, CSC2A2CH7158 (Discontinued)

  • Mfr # CSC2A2CH7158
  • Zoro # G500076236
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2A2CH7158
Zoro #
G500076236
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Charcoal with Black sides
Seat Position
Front
For Use With
For 1993 To 2002 Chevrolet Camaro
Family Code
CH7158

Description

Seat Covers in Neosupreme for 1993-2002 Chevrolet Camaro - (F), 50/50 Bucket, For Power Dr & Manual Pass Seat ONLY, COUPE ONLY, Seat-Belt Guide Needs Removed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.