This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941994 Mitsubishi, CSC2MO12MB7132 CSC2MO12MB7132

Seat Covers in Neosupreme for 19941994 Mitsubishi, CSC2MO12MB7132 (Discontinued)

  • Mfr # CSC2MO12MB7132
  • Zoro # G600195547
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2MO12MB7132
Zoro #
G600195547
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Eclipse with Black sides
Seat Position
Front
For Use With
For 1994 To 1994 Mitsubishi Minicab
Family Code
MB7132

Description

Seat Covers in Neosupreme for 1994-1994 Mitsubishi Minicab - (F), 50/50 lowback bucket, w/o headrest, w/o armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.