Shop COVERKING
See all product information
Seat Covers in Neosupreme for 19941995 Dodge Trk, CSCKT08DG7308
Mfr # CSCKT08DG7308
Zoro # G900164175
product price:Â $379.99
/ea
Free Shipping & Returns
Key Features
Style
Neosupreme
Seat Position
Front
For Use With
For 1994 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Family Code
DG7308
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CSCKT08DG7308
Zoro #
G900164175
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Seat Position
Front
For Use With
For 1994 To 1995 Dodge Trk Ram250,350,2500,3500 Full
Color
Kryptek Camo Mandrake Solid
Family Code
DG7308
Description
Seat Covers in Neosupreme for 1994-1995 Dodge Trk Ram250,350,2500,3500 Full - (F), 40/20/40, w/built-in hdrst, w/fold console, w/dr lumbar, w/o built-in shoulder belt, w/o pwr dr
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.