This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941995 Jeep Grand, CSC2KT16JP7009 CSC2KT16JP7009

Seat Covers in Neosupreme for 19941995 Jeep Grand, CSC2KT16JP7009 (Discontinued)

  • Mfr # CSC2KT16JP7009
  • Zoro # G400087820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSC2KT16JP7009
Zoro #
G400087820
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Raid With Black Sides
Seat Position
Rear
For Use With
For 1994 To 1995 Jeep Grand Cherokee
Family Code
JP7009

Description

Seat Covers in Neosupreme for 1994-1995 Jeep Grand Cherokee - (R), 60/40 Split Bench

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.