This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941995 Mazda MX3, CSCPD34MA7070 CSCPD34MA7070

Seat Covers in Neosupreme for 19941995 Mazda MX3, CSCPD34MA7070 (Discontinued)

  • Mfr # CSCPD34MA7070
  • Zoro # G200304578
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSCPD34MA7070
Zoro #
G200304578
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Digital Camo Jungle Solid
Seat Position
Rear
For Use With
For 1994 To 1995 Mazda MX-3
Family Code
MA7070

Description

Seat Covers in Neosupreme for 1994-1995 Mazda MX-3 - (R), Solid Bench with Integrated Headrests, REQUIRES PROFESSIONAL INSTALLATION

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.