This item is Discontinued.

Coverking Seat Covers in Neosupreme for 19941996 Dodge Dakota, CSC2MO07DG7128 CSC2MO07DG7128

Seat Covers in Neosupreme for 19941996 Dodge Dakota, CSC2MO07DG7128 (Discontinued)

  • Mfr # CSC2MO07DG7128
  • Zoro # G500121455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSC2MO07DG7128
Zoro #
G500121455
UPC #
-
Country of Origin
United States

Details

Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Camo Mossy Oak Shadow Grass Blades with Black Sides
For Use With
For 1994 To 1996 Dodge Dakota
Family Code
DG7128

Description

Seat Covers in Neosupreme for 1994-1996 Dodge Dakota - (F), 60/40 bench w/built-in headrest, w/armrest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.