
Seat Covers in Neosupreme for 19941998 Ford Mustang, CSCKT08FD7708 (Discontinued)
- Mfr # CSCKT08FD7708
- Zoro # G300138578
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CSCKT08FD7708
Zoro #
G300138578
UPC #
-
Country of Origin
United States
Details
Item
Car Seat Cover - Cover King
Style
Neosupreme
Color
Kryptek Camo Mandrake Solid
Seat Position
Front
For Use With
For 1994 To 1998 Ford Mustang
Family Code
FD7708
Description
Seat Covers in Neosupreme for 1994-1998 Ford Mustang - (F), GT CONVERTIBLE, 50/50 bucket, w/Removable headrest, w/2 headrest posts per seat
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.